Check Availability
  • GROTE 

    5-7/8" Rectangular Side Turn Marker Lamp, Red

  • Item # 2CWE1
  • Mfr. Model # 53062
5-7/8" Rectangular Side Turn Marker Lamp, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This automotive lamp features polycarbonate construction. It also features a high-impact base, male pin termination, and UBS pigtail.
Show More Close
 

Technical Specifications

Item # 2CWE1
Mfr. Model # 53062
UNSPSC #25172901
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Side Turn Marker Lamp
Lens Shape - Vehicle Lighting Rectangular
Lens Color - Vehicle Lighting Red
Length - Vehicle Lighting 5-7/8"
Width - Vehicle Lighting 2-5/32"
Height - Vehicle Lighting 2"
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Manufacturer Warranty - Vehicle Lighting 1 Year Warranty
Lighting Technology - Vehicle Lighting Incandescent
Lamp Type Incandescent
* This product's country of origin is subject to change

Compliance and Restrictions