Check Availability
  • GROTE 

    Main Harness, 48 In Drop Out, Blue

  • Item # 2VPK4
  • Mfr. Model # 66711
Main Harness, 48 In Drop Out, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VPK4
Mfr. Model # 66711
UNSPSC #25172901
Shipping Weight 14.25 lbs
Country of Origin Mexico *
Item Main Harness
Type 48" Drop Out
Color Blue
Description/Special Features Provides sealed plug-in connection to rear sill harness. Drop out extends to receptacle at rear of trailer.
Wire Type UBS
Length 420"
* This product's country of origin is subject to change

Compliance and Restrictions