Check Availability
LED Flasher, North American (JSO)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LED flasher features heavy duty contacts and an electronically timed flash rate. It fits most Dodge®, Ford®, Honda®, Mitsubishi®, Nissan®, and Subaru® vehicles, and offers a steady flash rate for all incandescent and LED leads.
Show More Close
 

Technical Specifications

Item # 2VNK4
Mfr. Model # 44892
UNSPSC #25172901
Shipping Weight 0.07 lbs
Country of Origin Canada *
Item LED Flasher
Type North American (JSO)
Voltage Rating 12
Lamp Capacity 10A
Number of Terminals 3
Length (In.) 1-1/8
Width (In.) 1-1/8
Height (In.) 1-3/4
Finish Blue
For Use With Passenger Vehicles
Standards J945, J590
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In