Check Availability
  • GROTE 

    High Beam Headlight,900 lm,Square,LED

  • Item # 411Z75
  • Mfr. Model # 94411-5
High Beam Headlight,900 lm,Square,LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411Z75
Mfr. Model # 94411-5
UNSPSC #25172901
Shipping Weight 2.0 lbs
Country of Origin China *
Item High Beam Headlight
Lumens - Vehicle Lighting 900 lm
Lens Shape - Vehicle Lighting Square
Lighting Technology - Vehicle Lighting LED
Height - Vehicle Lighting 4-1/8"
Width - Vehicle Lighting 2-3/4"
Length - Vehicle Lighting 6-1/2"
Wiring Connection - Vehicle Lighting Hardwired
Standards 1A1 DOT Compliant
Type Sealed
Color Clear
Post No
Lamp Life 3 yr.
Volt Bulb 9 to 30
Number of Bulbs 1
Current Rating 0.74A
Fits Motorcycles, Passenger and Commercial Vehicles
Used For Headlight
Includes Standard Wiring Adapter
Housing Material Die Cast Aluminum
Lens Color Clear
Housing Color Black
Lens Material Polycarbonate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms