Check Availability
  • GROTE 

    Grommet, Closed Back, 4-1/2" ID, PVC, Black

  • Item # 2VPZ2
  • Mfr. Model # 91950
Grommet, Closed Back, 4-1/2" ID, PVC, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Closed Back Recessed Mounting Grommet with pvc material is designed for easy, safe installation of lighting and maintenance accessibility. Use for regular maintenance when lights need to be removed often and quickly. Close back fits panel thickness up to 1/4". Requires a 4-1/2" hole. For open installations where splash plate is not used.
• 4" round lamp
Show More Close
 

Technical Specifications

Item # 2VPZ2
Mfr. Model # 91950
UNSPSC #25172901
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Grommet, Closed Back
Outside Dia. (In.) 5-1/4
Inside Dia. (In.) 4-1/2
Number of Grommets or Fasteners 1
Material PVC
Finish Black
For Use With 4" Round Lamps
Fits 4-1/2" Hole, 1/4" Panel Thickness
* This product's country of origin is subject to change

Welcome Sign In