Check Availability
  • Grommets
  • GROTE 

    Grommet, Open Back

  • Item # 2VPZ1
  • Mfr. Model # 91880
Grommet,  Open Back
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Open Recessed Mounting Grommet with pvc material is designed for easy, safe installation of lighting and maintenance accessibility. Use for regular maintenance when lights need to be removed often and quickly. Open back fits panel thickness up to 3/16". Fits 2 -/4" hole and fits all 2 1/2" round lamp. Open with 45* beveled edge.
• 2-1/2" round lamp
Show More Close
 

Technical Specifications

Item # 2VPZ1
Mfr. Model # 91880
UNSPSC #25172901
Shipping Weight 0.11 lbs
Country of Origin China *
Item Grommet, Open Back
Outside Dia. (In.) 3-1/2
Inside Dia. (In.) 2-3/4
Number of Grommets or Fasteners 1
Material PVC
Finish Black
For Use With 2-1/2" Round Lamps
Fits 2-3/4" Hole, 3/16" Panel Thickness
Includes 45 Degrees Beveled Edge
* This product's country of origin is subject to change

Welcome Sign In