This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GROTE 

    Dome Light, Rectangle, White

  • Item # 2VPU3
  • Mfr. Model # 82081
Dome Light, Rectangle, White

Product Details

This LED dome lamp features standard military connectors and fasteners for easy retrofitting and replacement. The lens is replaceable but the lamp will function without the lens for extended field use.
Show More Close
 

Technical Specifications

Item # 2VPU3
Mfr. Model # 82081
UNSPSC #25172901
Catalog Page 0
Shipping Weight 0.22 lbs
Country of Origin Not Available *
Item Dome Light
Lens Shape - Vehicle Lighting Rectangular
Lens Color - Vehicle Lighting White
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Hardwired
Lighting Technology - Vehicle Lighting LED
Volt Bulb 10 to 30
Material Polycarbonate/Aluminum
Current Rating 0.094 to 0.342A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.