Check Availability
  • GROTE 

    Dome Light, Rectangle, White

  • Item # 13W964
  • Mfr. Model # 61F11
Dome Light, Rectangle, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a tough polycarbonate lens and a sturdy aluminum base, this high-output dome lamp emits low heat.
Show More Close
 

Technical Specifications

Item # 13W964
Mfr. Model # 61F11
UNSPSC #25173001
Shipping Weight 0.64 lbs
Country of Origin Canada *
Item Dome Light
Lens Shape - Vehicle Lighting Rectangular
Lens Color - Vehicle Lighting White
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Hardwired
Height - Vehicle Lighting 1-1/4"
Width - Vehicle Lighting 3/4"
Length - Vehicle Lighting 18"
Lighting Technology - Vehicle Lighting LED
Base Mounting Centers 17-1/4"
Lamp Life 50,000 hr.
Volt Bulb 24
Material Polycarbonate/Aluminum
Current Rating 0.3A
Includes Switch
* This product's country of origin is subject to change

Compliance and Restrictions