Check Availability
  • GROTE 

    Dome Light, Rectangle, White

  • Item # 13W960
  • Mfr. Model # 61E61
Dome Light, Rectangle, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a built-in automatic thermal protection device, this lamp has a dimming function for dome/interior lighting applications, such as in an ambulance. The encapsulant potting provides total circuit board protection.
Show More Close
 

Technical Specifications

Item # 13W960
Mfr. Model # 61E61
UNSPSC #25173001
Shipping Weight 1.81 lbs
Country of Origin Canada *
Item Dome Light
Lens Shape - Vehicle Lighting Rectangular
Lens Color - Vehicle Lighting White
Mounting - Vehicle Lighting Recessed
Wiring Connection - Vehicle Lighting Hardwired
Height - Vehicle Lighting 5-3/4"
Width - Vehicle Lighting 1"
Length - Vehicle Lighting 18-1/4"
Lighting Technology - Vehicle Lighting LED
Base Mounting Centers 7.16" x 10.16"
Lamp Life 3 yr.
Volt Bulb 12
Material Aluminum/Acrylic
Current Rating 2.17A
* This product's country of origin is subject to change

Compliance and Restrictions