Check Availability
  • GROTE 

    Dome Light, Round, Clear, White

  • Item # 13W955
  • Mfr. Model # 61421
Dome Light, Round, Clear,  White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring moistureproof construction, this lamp has a sleek, low-profile design and is suitable for a variety of applications. The surface mount allows for quick and easy installation.
Show More Close
 

Technical Specifications

Item # 13W955
Mfr. Model # 61421
UNSPSC #25173001
Shipping Weight 0.44 lbs
Country of Origin Japan *
Item Dome Light
Lens Shape - Vehicle Lighting Round
Lens Color - Vehicle Lighting Clear, White
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Hardwired
Width - Vehicle Lighting 1/2"
Diameter - Vehicle Lighting 6-1/2"
Lighting Technology - Vehicle Lighting LED
Lamp Life 3 yr.
Volt Bulb 24
Material Polycarbonate
Current Rating 0.38A
Includes Motion Sensing Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In