This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GROTE 

    Courtesy Light, Clear Rectangular, Hardwired, LED, Width: 1-3/4", LED

  • Item # 5UVX0
  • Mfr. Model # 61961
Courtesy Light, Clear Rectangular, Hardwired, LED, Width: 1-3/4", LED

Product Details

Featuring multiple light output options, this lamp fits existing incandescent mountings. Low heat production makes the lens surface safe to touch. The encapsulant potting helps protect against moisture and corrosion.
Show More Close
 

Technical Specifications

Item # 5UVX0
Mfr. Model # 61961
UNSPSC #25173001
Shipping Weight 0.23 lbs
Country of Origin China *
Item Courtesy Light
Lens Shape - Vehicle Lighting Rectangular
Lens Color - Vehicle Lighting Clear
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Hardwired
Width - Vehicle Lighting 1-3/4"
Diameter - Vehicle Lighting 1-1/2"
Standards SAE J575E Compliant; SAE J1889 Compliant
Lighting Technology - Vehicle Lighting LED
Color White/Clear
Lamp Type LED
Lamp Life 50,000 hr.
Volt Bulb 12
Number of Bulbs 3
Material Aluminum/Polycarbonate
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In