Check Availability
  • GROTE 

    Red Clearance Marker Lamp, P2, Permanent, Rectangular

  • Item # 2VNR6
  • Mfr. Model # 46882
Red Clearance Marker Lamp, P2, Permanent, Rectangular
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This clearance/marker lamp features a push-on lens for easy bulb replacement. It also features a brass, ground eyelet and compact design.
Show More Close
 

Technical Specifications

Item # 2VNR6
Mfr. Model # 46882
UNSPSC #25172901
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Clearance Marker Lamp
FMVSS - Vehicle Lighting P2
Mounting - Vehicle Lighting Permanent
Lens Shape - Vehicle Lighting Rectangular
Lens Color - Vehicle Lighting Red
Length - Vehicle Lighting 3-1/4"
Width - Vehicle Lighting 1"
Height - Vehicle Lighting 1"
Wiring Connection - Vehicle Lighting Hardwired
Manufacturer Warranty - Vehicle Lighting 1 Year Warranty
Lighting Technology - Vehicle Lighting Incandescent
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms