Check Availability
  • GROTE 

    Battery Tray Group 24

  • Item # 2FFU1
  • Mfr. Model # 84-9481
Battery Tray Group 24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel battery tray features drain slots to prevent fluid accumulation. It is vinyl coated to resist corrosion and cold climate cracking.
Show More Close
 

Technical Specifications

Item # 2FFU1
Mfr. Model # 84-9481
UNSPSC #26111703
Shipping Weight 0.45 lbs
Country of Origin China *
Item Battery Tray
Color Black
Housing Material Steel
Connection Type Screw
Length 11"
Features Drain Slots Prevent Fluid Accumulation; Ideal Replacement For Oem-Style Trays; Vinyl Coated Steel Resists Corrosion & Cold Climate Cracking
For Use With Fits Group 1, 2, 17, 22, 23, 42, 54, 55, 56, 72 & 74 Batteries
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions