Check Availability
  • GROTE 

    Battery Ground Strap, 2 ga., 3/8 In., Bolt

  • Item # 2FFD7
  • Mfr. Model # 84-9239
Battery Ground Strap, 2 ga., 3/8 In., Bolt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FFD7
Mfr. Model # 84-9239
UNSPSC #26111703
Shipping Weight 0.51 lbs
Country of Origin USA *
Item Battery Ground Strap
Wire Size 2 ga.
Stud Size 3/8"
Wire Color Black
Length 9"
Connection Type Bolt
Connection Material Copper
Features Light to Medium Duty, Marine and Automotive Applications
* This product's country of origin is subject to change

Compliance and Restrictions