Check Availability
  • Vehicle Back-Up Lights
  • GROTE 

    Oval Back Up Lamp, Grommet, Pigtail Length: 6-1/4" Height: 1-1/2"

  • Item # 2VPF4
  • Mfr. Model # 62521
Oval Back Up Lamp, Grommet, Pigtail Length: 6-1/4" Height: 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This license lamp features ABS housing and a durable lens. The housing snaps firmly into the molded O-ring.
Show More Close
 

Technical Specifications

Item # 2VPF4
Mfr. Model # 62521
UNSPSC #25172901
Shipping Weight 0.27 lbs
Country of Origin Taiwan *
Item Back Up Lamp
Lens Shape - Vehicle Lighting Oval
Lens Color - Vehicle Lighting Clear
Mounting - Vehicle Lighting Grommet
Wiring Connection - Vehicle Lighting Pigtail
Height - Vehicle Lighting 1-1/2"
Width - Vehicle Lighting 2-17/64"
Length - Vehicle Lighting 6-1/4"
Standards R
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In