Check Availability
  • GROTE 

    Adaptor Nut Accessory,PK5

  • Item # 2FGA4
  • Mfr. Model # 84-9599
Adaptor Nut Accessory,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This adapter nut connects power accessories directly to the battery. It features zinc-plated brass housing and is designed for use with a standard battery bolt.
Show More Close
 

Technical Specifications

Item # 2FGA4
Mfr. Model # 84-9599
UNSPSC #26111703
Shipping Weight 0.49 lbs
Country of Origin Taiwan *
Item Adaptor Nut Accessory
Color Zinc
Stud Size 3/8"-16 x 13/32"
Housing Material Zinc-Plated Brass
Connection Type Screw
For Use With Fits standard battery bolt
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions