Check Availability
  • GROTE 

    Adaptor Nut Accessory,PK5

  • Item # 2FEY9
  • Mfr. Model # 84-9185
Adaptor Nut Accessory,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this post to connect power accessories directly to the battery.
Show More Close
 

Technical Specifications

Item # 2FEY9
Mfr. Model # 84-9185
UNSPSC #39121410
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Adaptor Nut Accessory
Color Zinc
Stud Size 5/16"-18
Housing Material Zinc-Plated Brass
Connection Type Screw
Attachment Type Top
Length 9/16"
Features Connects Power Accessories Directly To Battery; For Post-Terminal Applications
For Use With Fits Standard Battery Bolt
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions