Check Availability
  • GROTE 

    1/2 AWG Battery Splice, Pink Color, Copper Splice

  • Item # 2CWY5
  • Mfr. Model # 82-9218
1/2 AWG Battery Splice, Pink Color, Copper Splice
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MagnaLugs are superior to the standard tube lug, with a wider pad for better electrical contact and increased thickness for greater strength and conductivity. Designed for stud battery terminals on trucks, busses, and other vehicle applications.
Show More Close
 

Technical Specifications

Item # 2CWY5
Mfr. Model # 82-9218
UNSPSC #26111703
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Battery Splice
Gauge 1/2 AWG
Color Pink
Connection Material Copper
Connection Splice
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions