Check Availability
  • GROSFILLEX 

    Market Umbrella, 7 ft., Terra Cota

  • Item # 49XM79
  • Mfr. Model # 98948231
Market Umbrella, 7 ft., Terra Cota
Qty
  • Web Price
    $359.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XM79
Mfr. Model # 98948231
UNSPSC #56101601
Catalog Page 1482
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Market Umbrella
Size 7 ft.
Color Terra Cotta
Pole Diameter 1-1/2"
Height 98"
Fabric Material Acrylic
Pole Material Hard Kempas Wood
Resistant To Fading, Staining, Mildew, UV
Features Easy Transportation, Easy Opening and Closing, Ease of Maintenance
For Use With Grosfillex Pedestal Tables
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In