Check Availability
  • GROSFILLEX 

    7ft Wooden Market Umbrella,Sand

  • Item # 6DVL8
  • Mfr. Model # 98944831
7ft Wooden Market Umbrella,Sand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides shade and protection from the elements in outside food areas. 2-pc. wooden construction includes durable and color-fast canopy fabric, 8 ribs and a wind vent.
Show More Close
 

Technical Specifications

Item # 6DVL8
Mfr. Model # 98944831
UNSPSC #56101601
Catalog Page 1482
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Market Umbrella
Size 7 ft.
Color Sand
Pole Diameter 1-1/2"
Height 76-1/2"
Fabric Material Acrylic
Pole Material Hard Kempas Wood
Resistant To Fading, Staining and Mildew
Features Two Piece Wood Pole with Brass Connector, All Brass Hardware to Resist Corrosion, Pulley Facilitates Easy Opening and Closing
For Use With Grosfillex Pedestal Tables
Standards ASTM G53.96 and Fabric Complies with ACFFA Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms