Check Availability
  • GROHE 

    Faucet Plug for Most Faucets, 2-1/2 Length (In.)

  • Item # 448N58
  • Mfr. Model # 48331000
Faucet Plug for Most Faucets, 2-1/2 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448N58
Mfr. Model # 48331000
UNSPSC #40141702
Shipping Weight 0.25 lbs
Country of Origin China *
Item Faucet Plug
Material of Construction Plastic
For Use With Most Faucets
Finish Unfinished
Length (In.) 2-1/2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.