Check Availability
  • GROHE 

    Faucet Cartridge for Left Hand Dual Lever Handle Faucets, 1/2 Length (In.)

  • Item # 448N60
  • Mfr. Model # 45883000
Faucet Cartridge for Left Hand Dual Lever Handle Faucets, 1/2 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448N60
Mfr. Model # 45883000
UNSPSC #40141702
Shipping Weight 0.19 lbs
Country of Origin Germany *
Item Faucet Cartridge
Material of Construction Metal
For Use With Left Hand Dual Lever Handle Faucets
Finish Unfinished
Length (In.) 1/2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.