Check Availability
Insulated Mug, 12 oz. Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423L75
Mfr. Model # 450110
UNSPSC #52152103
Shipping Weight 0.5 lbs
Country of Origin China *
Item Insulated Mug
Capacity 12 oz.
Body Color Gray
Material Stainless Steel
Features Ergonomic Hand Grip
Lid Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms