Check Availability
  • GRIZZLY COOLERS 

    Insulated Mug, 12 oz. Stainless Steel

  • Item # 423L74
  • Mfr. Model # 450111
Insulated Mug, 12 oz. Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423L74
Mfr. Model # 450111
UNSPSC #52152103
Shipping Weight 0.5 lbs
Country of Origin China *
Item Insulated Mug
Capacity 12 oz.
Body Color Charcoal
Material Stainless Steel
Features Ergonomic Hand Grip
Lid Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms