Check Availability
  • GRIZZLY COOLERS 

    Insulated Mug, 32 oz. Stainless Steel

  • Item # 423L73
  • Mfr. Model # 450034
Insulated Mug, 32 oz. Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423L73
Mfr. Model # 450034
UNSPSC #52152103
Shipping Weight 1.0 lbs
Country of Origin China *
Item Insulated Mug
Capacity 32 oz.
Body Color Gray
Material Stainless Steel
Features BPA Free, Sweat Free, Ergonomic Hand Grip, Rubberized Grip Pad
Lid Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms