Check Availability
  • GREENWORKS PRO 

    Tiller/Cultivator, 8" Length of Tines, Not Gas Powered Engine Displacement, 5" Tilling Depth

  • Item # 446N35
  • Mfr. Model # TL80L210
Tiller/Cultivator, 8" Length of Tines, Not Gas Powered Engine Displacement, 5" Tilling Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 446N35
Mfr. Model # TL80L210
UNSPSC #25111934
Shipping Weight 45.1 lbs
Country of Origin China *
Item Tiller/Cultivator
Length of Tines 8"
Engine Displacement Not Gas Powered
Tilling Depth 5"
Working Width 9"
Drive System Gear Drive
Start Type Electric Push Button
Wheels Solid Rubber
Wheel Dia. 6"
Compliance UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.