Check Availability
  • GREENSEAM 

    Galvanized Steel Collar W/Damper, 9" Duct Fitting Diameter, 5" Duct Fitting Length

  • Item # 6PGE1
  • Mfr. Model # GR6POCR9GA26D
Galvanized Steel Collar W/Damper, 9" Duct Fitting Diameter, 5" Duct Fitting Length Collar W/Damper,9" Duct Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with GreenSeam+™ snap pipe (sold separately), a self-sealing duct for commercial and residential applications. Pipe is engineered with a LEED® qualifying zero-VOC gasket; eliminates additional sealing along the longitudinal seams and transverse joint. When fitting is used with GreenSeam® pipe, the design can reduce energy costs and increase overall system efficiency.
Show More Close
 

Technical Specifications

Item # 6PGE1
Mfr. Model # GR6POCR9GA26D
UNSPSC #40101504
Catalog Page 3097
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Collar W/Damper
Duct Fitting Diameter 9"
Duct Fitting Length 5"
Width 12"
Duct Fitting Material Galvanized Steel
Gauge 26
Duct Fitting Item Collar W/Damper
Height 6"
Coating Galvanized
Pressure Rating 3" W.G
Standards SMACNA / ASTM
Special Features Pre-Sealed, Low Leakage Hardware
For Use With Greenseam Duct system
* This product's country of origin is subject to change

Compliance and Restrictions