Check Availability
  • GREENPATCH 

    Black Cold Patch, 50 lb. Bag, Coverage: 4 sq ft @ 2 x 2 x 1

  • Item # 39F846
  • Mfr. Model # GP50
  • (1)
Black Cold Patch, 50 lb. Bag, Coverage: 4 sq ft @ 2  x 2  x 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GreenPatch® is a high-performance cold patch designed to repair and maintain roadways while utilizing RAP and sustainable additives. Used by major cities, utilities, manufacturers, DOJ’s, contractors and homeowners.

• No Toxic VOC
• Permanent cold patch product
Show More Close
 

Technical Specifications

Item # 39F846
Mfr. Model # GP50
UNSPSC #31201606
Catalog Page 1617
Shipping Weight 52.0 lbs
Country of Origin USA *
Patching Application Mortars and Patching Cements
Item Cold Patch
Color Black
Container Size 50 lb.
Container Style Bag
Coverage 4 sq ft @ 2' x 2' x 1"
VOC Zero
Flash Point Not Specified
Application Temp. Range 0 Degrees to 105 Degrees F
Starts to Harden Immediately
Full Cure Time Immediately
For Use On Surface Material Asphalt, Concrete
Application Driveway, Pot Holes, and Crack
Characteristics Ready to use, No Mixing Required
Meets VOC Compliant, DOT Specifications Throughout the USA
Cured Color Family Blacks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.