Check Availability
  • GREENLEE 

    Voltage, Continuity Testr, 1000VAC, 1000VDC

  • Item # 6WB49
  • Mfr. Model # GT-65
Voltage, Continuity Testr, 1000VAC, 1000VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6WB49
Mfr. Model # GT-65
UNSPSC #41113637
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Voltage and Continuity Tester
AC Voltage Range 19 to 1000
DC Voltage Range 5 to 1000
Resistance 0 to 50K Ohms
Calibration Frequency 45 to 65 Hz
Safety Rating CAT IV 600V, CAT III 1000V
Display LCD with Dual Color LED
Battery Type AAA
Standards C/US UL
Includes (2) 1.5V AAA Batteries and TSG-3 Sure Grip Test Leads
Manufacturers Warranty Length Lifetime
Special Features Overvolt Warning
Non-Contact Voltage Detector Yes
Audible Continuity Yes
DC Polarity Yes
Data Hold Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In