Check Availability
  • GREENLEE TEXTRON 

    C-Head Head Cordless Crimping Tool, Pistol Grip, Die Series: Greenlee Series KA12, KC12, KD12, U Sty

  • Item # 53JH88
  • Mfr. Model # EK1230LX11
C-Head Head Cordless Crimping Tool, Pistol Grip, Die Series: Greenlee Series KA12, KC12, KD12, U Sty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a battery that features up to 70% more cycles per charge and faster cycle times, this GREENLEE TEXTRON cordless crimping tool has the Intelligent Crimping System with a pressure sensor that monitors the crimping force of each crimp. System also provides you an audible and visual alert if the crimping force is below the specified requirements. Lightweight tool has Automatic Retraction Stop mode that retracts the ram when the crimping cycle is complete to get ready for the next cycle and save you time. Model is easy to control and has 1 trigger for all tool functions. Tool comes with an LED light that shows you the battery level and tool maintenance status. Includes a handy LED work light that allows you to work in low light areas.
Show More Close
 

Technical Specifications

Item # 53JH88
Mfr. Model # EK1230LX11
UNSPSC #27111518
Catalog Page 853
Shipping Weight 26.5 lbs
Country of Origin Germany *
Primary Application - Crimping Electrical Wire and Cable Crimping
Handle Type Pistol
Head Style - Crimper C-Head
Max. Crimping Force - Crimper 13 tons
Crimping Die Series Greenlee Series KA12, KC12, KD12, U Style
Capacity Aluminum Lug - Crimper 8 AWG to 750 kcmil
Capacity Copper Lug - Crimper 8 AWG to 750 kcmil
Cordless Tool Battery Type Li-Ion
Battery Capacity 4.0 Ah
Voltage 18.0
Auto-Cycle Yes
Item Cordless Crimping Tool
Series Gator
Corded/Cordless Cordless
Rotating Angle (Deg.) 350
Battery Included / Bare Tool Battery Included
Includes - Cordless Crimper (1) Battery, (1) Battery Charger - 120V
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms