Check Availability
  • GREENLEE 

    Remote Powered Crimping Head, Scissor, 6 tons Max. Force, Greenlee Series KD6

  • Item # 39D707
  • Mfr. Model # LP6-03
Remote Powered Crimping Head, Scissor, 6 tons Max. Force, Greenlee Series KD6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D707
Mfr. Model # LP6-03
UNSPSC #27121503
Shipping Weight 8.845 lbs
Country of Origin USA *
Primary Application - Crimping Electrical Wire and Cable Crimping
Item Remote Powered Crimping Head
Capacity Aluminum Lug - Crimper 8 AWG to 300 kcmil
Capacity Copper Lug - Crimper 8 AWG to 500 kcmil
Max. Crimping Force - Crimper 6 tons
Max. Hydraulic Pressure - Crimping Head 2500 psi
Crimping Die Series Greenlee Series KD6
Head Style - Crimper Scissor
Ram Type - Crimping Head Double Acting, Open Center
Length - Remote Head 20-1/2"
Width - Remote Head 4-1/2"
Includes Bare Crimping Tool, Open Center, with 3/4-16 SAE Couplers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.