Check Availability
  • GREENLEE 

    Punch, D-Shaped, 0.500in

  • Item # 4JA58
  • Mfr. Model # 60077
Punch, D-Shaped, 0.500in Punch,D-Shaped,0.500in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4JA58
Mfr. Model # 60077
UNSPSC #27111505
Catalog Page 853
Shipping Weight 0.9 lbs
Country of Origin USA *
Item D-Shaped Knockout Punch
Type D-Shaped
Hole Size Nominal 0.500 x 0.469"
Hole Size (In.) 0.500" x 0.469"
Max. Capacity Mild Steel (Ga.) 16
Features Centering Marks For Hole Alignment
Function For Installation of Switches or Instruments
Use With Manual Wrench or Hydraulic Driver
* This product's country of origin is subject to change

Compliance and Restrictions