Check Availability
  • GREENLEE 

    Punch, Square, 1/2 Inch

  • Item # 4JA55
  • Mfr. Model # 60001
Punch, Square, 1/2 Inch Punch,Square,1/2 Inch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4JA55
Mfr. Model # 60001
UNSPSC #27111505
Catalog Page 853
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Knockout Punch
Type Square Hole Punch
Hole Size Nominal 0.500"
Hole Size (In.) 1/2"
Max. Capacity Mild Steel (Ga.) 16
Features Centering Marks For Hole Alignment
Function For Installation of Switches or Instruments
Use With Manual Wrench or Hydraulic Driver
* This product's country of origin is subject to change

Compliance and Restrictions