Check Availability
  • GREENLEE 

    Open Center Hydraulic Paving Breaker; Includes Whip Hoses, and 1/2" BSP to 1/2" NPTF Adaptors

  • Item # 5NWK1
  • Mfr. Model # HPB45-1AVS
Open Center Hydraulic Paving Breaker; Includes Whip Hoses, and 1/2" BSP to 1/2" NPTF Adaptors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NWK1
Mfr. Model # HPB45-1AVS
UNSPSC #40141608
Shipping Weight 58.0 lbs
Country of Origin Bulgaria *
Item Paving Breaker
Type Hydraulic
Hydraulic System Type Open Center
Weight Class 45 lb.
Shank Size 1-1/8 x 6"
Blows per Minute 2160
Impact Energy 63 ft.lb., 85 Joules
Pressure Port 1/2" NPTF Female
Return Port 1/2" NPTF Female
Min. Flow (GPM) 5
Recommended Hydraulic Flow 7 gpm
Max. Flow (GPM) 8
Recommended Filtration (microns) 10
Max. Pressure (PSI) 2300
Relief Valve PSI Setting 2300
Max. Back Pressure 400 psi
Max. Oil Temp. 140 Degrees F
Viscosity (SUS @ 100 F) 140 to 225
Viscosity (SUS @210 F) 40 min.
Sound Level dB 110
Length 18"
Width 6"
Height 28-1/2"
Weight 47 lb.
Includes Whip Hoses, and 1/2" BSP to 1/2" NPTF Adaptors
* This product's country of origin is subject to change

Compliance and Restrictions