Check Availability
  • GREENLEE 

    Mobile Versi Boom; For Use With: Greenlee Cable Pullers

  • Item # 15X795
  • Mfr. Model # MVB
Mobile Versi Boom; For Use With: Greenlee Cable Pullers Mobile VersiBoom,Cable Puller,Up to 20ft
Qty
  • Web Price
    $6,805.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15X795
Mfr. Model # MVB
UNSPSC #27111712
Shipping Weight 322.0 lbs
Country of Origin USA *
Item Mobile Versi Boom
Type Cable Puller
Material Solid Rubber Tires on Plastic Hubs
Features Hand Crank, Quick Set-Up, Nose Or Elbow Piece Adjust 360 deg., Handle, Can Be Extended up to 20 ft.
For Use With Greenlee Cable Pullers
Includes (2) 8" Swivel And (2) 12" Static Wheels
* This product's country of origin is subject to change

Compliance and Restrictions