Check Availability
  • GREENLEE 

    Mech Conduit Bender, 1/2-1 In Rigid

  • Item # 1ATF2
  • Mfr. Model # 1800
Mech Conduit Bender, 1/2-1 In Rigid
Qty
  • Web Price
    $1,492.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The GREENLEE® standard mechanical bender has standard ratchet action and built-in 0° to 90° bending gauge. Capacities: 1/2", 3/4", and 1" IMC and rigid conduit. Welded frame and wheels.

Note: Handle not included. Use 5 ft. of 1" rigid conduit for handle.
Show More Close
 

Technical Specifications

Item # 1ATF2
Mfr. Model # 1800
UNSPSC #27112503
Catalog Page 850
Shipping Weight 89.0 lbs
Country of Origin USA *
Item Mechanical Conduit Bender
Type Standard Duty
Capacity 1/2, 3/4 and 1" Ridgid/IMC Conduit
Built-In Bending Degree Indicator and Bending Charts, 0 to 90 Deg Bending Gauge
Includes Undercarriage Frame With Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms