Check Availability
  • GREENLEE 

    Manual Leveling Laser Torpedo Level, Horizontal and Vertical, Interior and Exterior

  • Item # 1ANZ2
  • Mfr. Model # L97
Manual Leveling Laser Torpedo Level, Horizontal and Vertical, Interior and Exterior
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ANZ2
Mfr. Model # L97
UNSPSC #27111802
Catalog Page 880
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Laser Tool Product Grouping Dot Lasers
Item Laser Torpedo Level
Laser Usage Environment Interior and Exterior
Laser Projection Horizontal and Vertical
Leveling Type Manual Leveling
Number of Beams 1
Number of Dots 1
Number of Lines 0
Laser Color Red
Range w/o Detector 240 ft.
Accuracy +/-1/4" @ 100 ft.
IP Rating Not Rated
Laser Class 2
Visual/Audible Indicators Visual
Auto Shutoff No
Plumb Down No
Plumb Up No
Total Number of Vials 4
Number of Plumb Vials 1
Number of Level Vials 1
Number of 45 Degree Vials 1
Preset Angle None
Number of Scanning Modes 0
Length 5-5/8"
Width 3/4"
Height 1-13/16"
Features 4th Vial is 30 deg., All Vials are Top Read, Mini-Torpedo Design with No-Dog Attachment for Bending Conduit
Power Source (2) N Style Batteries
* This product's country of origin is subject to change

Compliance and Restrictions