This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GREENLEE 

    Knockout Punch, 30.5mm

  • Item # 1ED85
  • Mfr. Model # 10807
Knockout Punch, 30.5mm

See alternate products available online.

Product Details

The GREENLEEĀ® Slug Buster SCĀ® individual knockout punch includes a self-centering feature that eliminates the need to use die alignment marks. 1-7/32" conduit and pipe size.
Show More Close
 

Technical Specifications

Item # 1ED85
Mfr. Model # 10807
UNSPSC #27111505
Catalog Page 852
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Self Centering Knockout Punch
Hole Size Nominal 1.210"
Hole Size (In.) 1.210
Max. Capacity Mild Steel (Ga.) 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms