Check Availability
  • GREENLEE 

    GREENLEE (R) DM-65 Full Size - General Features Digital Multimeter, Instrument Counts: 6000

  • Item # 20VE83
  • Mfr. Model # DM-65
  • (1)
GREENLEE (R) DM-65 Full Size - General Features Digital Multimeter, Instrument Counts: 6000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20VE83
Mfr. Model # DM-65
UNSPSC #41113630
Shipping Weight 1.41 lbs
Country of Origin China *
Item Digital Multimeter
Multimeter Style Full Size - General Features
Instrument Counts 6000
Basic DC Accuracy +/-0.80% of Reading + 5 Digits
Instrument Safety Rating CAT IV 600V, CAT III 1000V
Max. AC Volts 1000
Max. DC Volts 1000
Max. AC Amps 10
Max. DC Amps 10
Audible Continuity Yes
Max. Ohms 60 megohm
Capacitance Range 400 uF
Temp. Range -4 Degrees to 1832 Degrees F
Duty Cycle 5.00 to 95.00%
Display LCD with Bargraph
Bar Graph Yes
Min./Max. Memory No
Data Logging No
Peak Hold Yes
Battery Type AAA Alkaline
AC Response Average
Interface No
Data Hold Yes
Auto Ranging Yes
Special Features Measures AC/DC Voltage, AC/DC Current, Resistance, Temperature, Frequency, Duty Cycle and Capacitance, Diode and Audible Continuity Tests, Relative Offset Mode to See Changes In Measurements
Diode Test Yes
Auto Power Off Yes
Calibration Certificate Included No
Standards C/US ETL Listed, CATIII, CATIV Approved
Series GREENLEE (R) DM-65
Includes Boot, Meter, Test Leads, Type-K Thermocouple
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms