Check Availability
  • GREENLEE 

    Crimping Die, W Style; For Use With Mfr. No. Greenlee Jaw CJD3BG, CJD30, and CJD3 and Mfr. No. Green

  • Item # 39D726
  • Mfr. Model # KD6-20
Crimping Die, W Style; For Use With Mfr. No. Greenlee Jaw CJD3BG, CJD30, and CJD3 and Mfr. No. Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D726
Mfr. Model # KD6-20
UNSPSC #27112820
Shipping Weight 0.15 lbs
Country of Origin United Kingdom *
Item Crimping Die, W Style
Size Wire Size 3/0 AWG
For Use With Mfr. No. Greenlee Jaw CJD3BG, CJD30, and CJD3 and Mfr. No. Greenlee Crimping Tool LP6
* This product's country of origin is subject to change

Compliance and Restrictions