Check Availability
  • GREENLEE 

    75" Long Reach Hydraulic Chain Saw; 13" Cutting Capacity

  • Item # 5NWJ8
  • Mfr. Model # 38568
75" Long Reach Hydraulic Chain Saw; 13" Cutting Capacity
Qty
  • Web Price
    $2,125.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NWJ8
Mfr. Model # 38568
UNSPSC #27112709
Shipping Weight 13.35 lbs
Country of Origin USA *
Item Hydraulic Chain Saw
Type 75" Long Reach
Hydraulic System Type Open or Closed Center
Cutting Capacity 13"
Chain Speed @ 4 GPM 2100 fpm
Chain Speed @ 8 GPM 4200 fpm
Chain Pitch 0.325"
Pressure Port 9/16"-18 SAE O-Ring
Return Port 3/4"-16 SAE O-Ring
Min. Flow (GPM) 5
Recommended Hydraulic Flow 7 gpm
Max. Flow GPM 8
Recommended Filtration (microns) 10
Relief Valve PSI Setting 2000
Max. Back Pressure 200 psi
Max. Oil Temp. 140 Degrees F
Viscosity (SUS @ 100 F) 140 to 225
Viscosity (SUS @210 F) 40 min.
Length 75"
Width 4-1/4"
Depth 6 in
Weight 9.25 lb.
Standards Fiberglass Extension Meets OSHA Regulation 1910.269 for Diaelectric Capability
* This product's country of origin is subject to change

Compliance and Restrictions