Check Availability
  • GREENLEE 

    7-PC Insulated Tool Kit

  • Item # 11L611
  • Mfr. Model # 0159-01-INS
7-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11L611
Mfr. Model # 0159-01-INS
UNSPSC #27111701
Catalog Page 854
Shipping Weight 5.42 lbs
Country of Origin Taiwan *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 7
Number of Pliers 4
Number of Screwdrivers 3
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Roll
Pliers Included 8" Diagonal Cutting, 8" Long Nose, 9" Linemans, 10" Water Pump
Screwdrivers Included Cabinet Tip 3/16" x 4", 1/4" x 4", Phillips #2 x 4"
Standards ASTM F 1505-07
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms