Check Availability
  • GREENLEE 

    7/8"-Dia. Hole Cutter for Wood, 1/4" Max. Cutting Depth, 3/8" Thread Size

  • Item # 1XRN8
  • Mfr. Model # 925-7/8
7/8"-Dia. Hole Cutter for Wood, 1/4" Max. Cutting Depth, 3/8" Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-speed steel hole cutter is ideal for cutting wood, plastic, and machinable metal. It features flange stop to help prevent over-drilling, and a quick-change arbor system that allows cutter head changes with a simple push-on turn.
Show More Close
 

Technical Specifications

Item # 1XRN8
Mfr. Model # 925-7/8
UNSPSC #27112826
Catalog Page 851
Shipping Weight 0.12 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Cutters
Item Hole Cutter
Primary Saw Application Wood
Saw Dia. 7/8"
Max. Cutting Depth 1/4"
Arbor Design Included
Tooth Material High Speed Steel
Number of Teeth 14
Thread Size 3/8"
Replacement Arbor No. Mfr. No. 925-011
Replacement Pilot Drill No. Mfr. No. 925-001
Application Wood, Plastic, and any Machinable Metal
* This product's country of origin is subject to change

Compliance and Restrictions