Check Availability
  • GREENLEE 

    6.5" Solid and Stranded Stripping Bushing Kit, 6 AWG Capacity

  • Item # 35MM06
  • Mfr. Model # GTS-THXH
6.5" Solid and Stranded Stripping Bushing Kit, 6 AWG Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35MM06
Mfr. Model # GTS-THXH
UNSPSC #27111510
Shipping Weight 8.55 lbs
Country of Origin USA *
Item Stripping Bushing Kit
Insulated No
Overall Length 6.5"
Capacity 6 AWG
Cable Type Solid and Stranded
Tether Capable Not Tether Capable
Functions Strip Only
Adjustable No
Handle Type Knurled One Way Bearing
Handle Material Steel/Aluminum
Features One Way Ratchet Handle, Tension Grip Depth Stop, Spring Loaded Retention Pin, Replaces The Need to Use Blades When Stripping Cable Increasing Safety On The Jobsite
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In