This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GREENLEE 

    56" x 24" x 60" Jobsite Storage Cabinet, 46 cu. ft., Green

  • Item # 8DRJ4
  • Mfr. Model # 5660L
56" x 24" x 60" Jobsite Storage Cabinet, 46 cu. ft., Green Jobsit Storag Cabnt,60in.W,24in.D,56in.H

See alternate products available online.

Technical Specifications

Item # 8DRJ4
Mfr. Model # 5660L
UNSPSC #24112401
Shipping Weight 367.0 lbs
Country of Origin USA *
Item Jobsite Storage Cabinet
Storage Capacity 46 cu. ft.
Locking System Padlock Enclosure
Padlock Shackle Max. Dia. 3/8"
Number of Shelves 6
Number of Drawers 0
Handle Type Recessed
Width 60"
Depth 24"
Height 56"
Color Green
Lid Type Finger-Groove
Number of Doors 2
Material Steel
Gauge 16
Casters Included No
Use With Caster No. Mfr. No. 503, 603, 703, 696
Configuration (3) Half Shelves, (6) Door Shelves
Features Finger-Groove Door Handles, Front-Door Storage, Weather-Resistant Design
Includes Non-Removable Pin
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms