Check Availability
  • GREENLEE 

    30 gpm Aluminum Hydraulic Flow Control Valve

  • Item # 5NWK6
  • Mfr. Model # HFC30
30 gpm Aluminum Hydraulic Flow Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NWK6
Mfr. Model # HFC30
UNSPSC #40141616
Shipping Weight 8.65 lbs
Country of Origin USA *
Item Hydraulic Flow Control Valve
Type Tool
Material Aluminum
Hydraulic System Type Open or Closed Center
Power Source Pressure Port 1-1/16"-12 SAE O-Ring
Power Source Return Port 1-1/16"-12 SAE O-Ring
Tool Pressure Port 3/4"-16 SAE O-Ring
Tool Return Port 3/4"-16 SAE O-Ring
Max. Input Flow 30 gpm
Max. Input Pressure 3000 psi
Max. Output Flow 10 gpm
Max. Output Pressure 2150 psi
Temp. Range -30 to 140 Degrees F
Recommended Filtration (microns) 10
Relief Valve PSI Setting 3000 psi
Max. Back Pressure 400 psi
Max. Oil Temp. 140 degrees Degrees F
Viscosity (SUS @ 100 F) 140 to 225
Viscosity (SUS @210 F) 40 min.
Length 8.8"
Width 6.7"
Height 5"
Weight 8.3 lb.
Includes HTMA Male and Female Couplers
* This product's country of origin is subject to change

Compliance and Restrictions