Check Availability
2"-Dia. Hole Cutter for Wood, 1/4" Max. Cutting Depth, 3/8" Thread Size Hole Cutter,2 In Dia,HSS,3/8 In Hex
  • GREENLEE 

    2"-Dia. Hole Cutter for Wood, 1/4" Max. Cutting Depth, 3/8" Thread Size

  • Item # 1XRP5
  • Mfr. Model # 925-2
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1XRP5
Mfr. Model # 925-2
UNSPSC #27112826
Catalog Page 851
Shipping Weight 0.15 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Cutters
Item Hole Cutter
Primary Saw Application Wood
Saw Dia. 2"
Max. Cutting Depth 1/4"
Arbor Design Included
Tooth Material High Speed Steel
Number of Teeth 14
Thread Size 3/8"
Replacement Arbor No. Mfr. No. 925-022
Replacement Pilot Drill No. Mfr. No. 925-002
Application Wood, Plastic, and any Machinable Metal

* This product's country of origin is subject to change

Compliance and Restrictions