Check Availability
  • GREENLEE 

    11-Piece Electricians Hole Saw Kit for Wood, Range of Saw Sizes: 7/8" to 2-1/2"

  • Item # 4GB13
  • Mfr. Model # 930
11-Piece Electricians Hole Saw Kit for Wood, Range of Saw Sizes: 7/8" to 2-1/2" Hole Cutter Kit,9 PC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electricians hole saw kit features high-speed steel construction, which is faster than standard hole saws, with less chance of broken teeth includes:

• 6 Cutters
• 3 Arbors
• Hex Wrench
• Plastic Case
Show More Close
 

Technical Specifications

Item # 4GB13
Mfr. Model # 930
UNSPSC #27112826
Catalog Page 851
Shipping Weight 2.25 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saw Kits
Item Electricians Hole Saw Kit
Primary Saw Application Wood
Number of Pieces 11
Range of Saw Sizes 7/8" to 2-1/2"
Max. Cutting Depth 1/4"
Arbor Design Not Included
Tooth Material High Speed Steel
Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
Replacement Arbor No. Mfr. No. 925-011 or 925-022
Replacement Pilot Drill No. Mfr. No. 925-001, 925-002
Application Wood and Metal
Includes (3) Arbors, Hex Wrench, Plastic Case
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions