Check Availability
  • GREENING THE CLEANING 

    Graffiti Remover,1 qt.,PK6

  • Item # 11U206
  • Mfr. Model # DIC24
Graffiti Remover,1 qt.,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 11U206
Mfr. Model # DIC24
UNSPSC #47131825
Shipping Weight 15.0 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Graffiti Removers
Cleaner Container Type Bottle
Cleaner Form Liquid
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Size 1 qt.
Chemical Series No Series
Primary Chemical None
Color Yellow
Fragrance Unscented
Recommended Dilution Ready To Use
Removes Graffiti
Item Graffiti Remover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.