Check Availability
  • GREENFIELD THREADING 

    Round Adjustable Die, UNF, Die Thread Size: 5/16"-24

  • Item # 434R06
  • Mfr. Model # 402027
Round Adjustable Die, UNF, Die Thread Size: 5/16"-24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434R06
Mfr. Model # 402027
UNSPSC #23153305
Shipping Weight 0.063 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNF
Die Thread Size 5/16"-24
Overall Width 1"
Die Material Carbon Steel
Die Thickness 0.375"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions